14MX90S125-5040
Description
14MX90S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.79"PD 125MMW BORE 5040 BUSH
Part # 14MX90S125-5040
BDI # 21982267
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX90S68-4030
Description
14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING
Part # 14MX90S68-4030
BDI # 21445105
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
10XLB037S
Description
10XLB037S TIMING PULLEY ; NON-RETURNABLE GEARBELT PULLEYS-500
Part # 1430701
BDI # 324824
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore