PHP 11XL037RSB
Description
PHP 11XL037RSB PULLEY ; NON-RETURNABLE
Part # PHP 11XL037RSB
BDI # 1288901
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
17.79
Mounting Method:
Rough Bore