PA5-012DF090
Description
PA5-012DF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54677
BDI # 173687
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB5-012SF09-3/16
Description
PLB5-012SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54801
BDI # 173811
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
PHP 12-5M-25RSB
Description
PHP 12-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-25RSB
BDI # 1289884
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore