P12-5MGT-09AL

COMPARE

P12-5MGT-09AL

Description
P12-5MGT-09AL SYNCHRONOUS PULLEY ; 18MM OD 19MM PITCH DIA 0.25" MAX BORE

GATES

Part # P12-5MGT-09AL

BDI # 23125518

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P12-5MGT-15AL

COMPARE

P12-5MGT-15AL

Description
P12-5MGT-15AL SYNCHRONOUS PULLEY ; 18MM OD 19MM PITCH DIA 0.25" MAX BORE

GATES

Part # P12-5MGT-15AL

BDI # 23125562

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Metric
Outside Diameter - Inch: 0.709
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY