PHP 27-T5-13RSB
Description
PHP 27-T5-13RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-T5-13RSB
BDI # 24760891
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.781
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.69
Mounting Method:
Rough Bore
PHP 21-T5-13RSB
Description
PHP 21-T5-13RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-13RSB
BDI # 1290146
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.781
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.69
Mounting Method:
Rough Bore