Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
18.847
Face Width - Inch:
0.742
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.91
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9