PHP 17XL037RSB
Description
PHP 17XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 17XL037RSB
BDI # 1288907
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
27.49
Mounting Method:
Rough Bore