36-3M-15 NR. 03M1536
Description
SATI 36-3M-15 NR. 03M1536
Part # 36-3M-15 NR. 03M1536
BDI # 1403790
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
PHP 36-3M-09RSB
Description
PHP 36-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-3M-09RSB
BDI # 1289820
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
PHP 36-3M-15RSB
Description
PHP 36-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-3M-15RSB
BDI # 1289840
Features
Pitch Diameter - Inch:
1.354
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
34.38
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
37.414
Inch - Metric:
Metric
Outside Diameter - Inch:
1.324
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Rough Bore