PHP 21-T5-22RSB

COMPARE

PHP 21-T5-22RSB

Description
PHP 21-T5-22RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-T5-22RSB

BDI # 1290150

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 1.344
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 35.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY