P23-5MGT-15-MPB
        
            Description
            
            P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
    
Part # 77093023
BDI # 1125550
Features
        
                            Pitch Diameter - Inch:
                            
                                1.441
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                42.164
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.396
                        
        
                            Face Width - Millimeter:
                            
                                17.526
                        
        
                            Face Width - Inch:
                            
                                0.69
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type 6F1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.601
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P23-5MGT-25-MPB
        
            Description
            
            P23-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM PITCH 23T 0.984" BELT W
    
Part # 77095023
BDI # 1125551
Features
        
                            Pitch Diameter - Inch:
                            
                                1.441
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                42.164
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.396
                        
        
                            Face Width - Millimeter:
                            
                                27.432
                        
        
                            Face Width - Inch:
                            
                                1.08
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type 6F1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.601
                        
        
                            Mounting Method:
                            
                                Rough Bore