Features
        
                            Pitch Diameter - Inch:
                            
                                1.429
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                39.345
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.399
                        
        
                            Face Width - Millimeter:
                            
                                10.338
                        
        
                            Face Width - Inch:
                            
                                0.407
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.297
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                6
                        
        
3MR-38S-09
        
            Description
            
            3MR-38S-09 SYNCHRONOUS PULLEY ; 3MR P 38GROVES 9MM W
    
Part # 78436015
BDI # 1105502
Features
        
                            Pitch Diameter - Inch:
                            
                                1.429
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                39.345
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.399
                        
        
                            Face Width - Millimeter:
                            
                                10.185
                        
        
                            Face Width - Inch:
                            
                                0.401
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.297
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
3MR-38S-15
        
            Description
            
            3MR-38S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 38T 0.591" BELT W
    
Part # 78436038
BDI # 1105503
Features
        
                            Pitch Diameter - Inch:
                            
                                1.429
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                39.345
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.399
                        
        
                            Face Width - Millimeter:
                            
                                16.18
                        
        
                            Face Width - Inch:
                            
                                0.637
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.297
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P38-3M-06AL
        
            Description
            
            P38-3M-06AL SYNCHRONOUS PULLEY ; 38GROVES 3MM P 06MM W
    
Part # 78820034
BDI # 1125688
Features
        
                            Pitch Diameter - Inch:
                            
                                1.429
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                39.345
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.399
                        
        
                            Face Width - Millimeter:
                            
                                7.163
                        
        
                            Face Width - Inch:
                            
                                0.282
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.297
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P38-3M-09AL
        
            Description
            
            P38-3M-09AL SYNCHRONOUS PULLEY ; 38GROVES 3MM P 09MM W
    
Part # 78820035
BDI # 1125689
Features
        
                            Pitch Diameter - Inch:
                            
                                1.429
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                39.345
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.399
                        
        
                            Face Width - Millimeter:
                            
                                10.185
                        
        
                            Face Width - Inch:
                            
                                0.401
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                36.297
                        
        
                            Mounting Method:
                            
                                Rough Bore