PHP 21-T5-26RSB
        
            Description
            
            PHP 21-T5-26RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 21-T5-26RSB
BDI # 1292404
Features
        
                            Pitch Diameter - Inch:
                            
                                1.632
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                44
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.598
                        
        
                            Face Width - Millimeter:
                            
                                15
                        
        
                            Face Width - Inch:
                            
                                0.591
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                41.45
                        
        
                            Mounting Method:
                            
                                Rough Bore