PHP 40-T10-14RSB
        
            Description
            
            PHP 40-T10-14RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 40-T10-14RSB
BDI # 1292373
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                48
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.681
                        
        
                            Face Width - Millimeter:
                            
                                30
                        
        
                            Face Width - Inch:
                            
                                1.181
                        
        
                            Belt Pitch:
                            
                                10 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.56
                        
        
                            Mounting Method:
                            
                                Rough Bore