2MR-68S-06
        
            Description
            
            2MR-68S-06 SYNCHRONOUS PULLEY ; 2MR P 68GROVES 6MM W
    
Part # 78426023
BDI # 1102783
Features
        
                            Pitch Diameter - Inch:
                            
                                1.704
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.684
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Belt Pitch:
                            
                                2 MM
                        
        
                            Other Features:
                            
                                Type 6
                        
        
                            Pitch Diameter - Millimeter:
                            
                                43.282
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                6
                        
        
2MR-68S-09
        
            Description
            
            2MR-68S-09 SYNCHRONOUS PULLEY ; 2MR P 68GROVES 9MM W
    
Part # 78426048
BDI # 1102784
Features
        
                            Pitch Diameter - Inch:
                            
                                1.704
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.684
                        
        
                            Face Width - Millimeter:
                            
                                12.522
                        
        
                            Face Width - Inch:
                            
                                0.493
                        
        
                            Belt Pitch:
                            
                                2 MM
                        
        
                            Other Features:
                            
                                Type 6
                        
        
                            Pitch Diameter - Millimeter:
                            
                                43.282
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                9