PA5-028DF090
        
            Description
            
            PA5-028DF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
    
Part # 54690
BDI # 173700
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                47.625
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.709
                        
        
                            Face Width - Millimeter:
                            
                                13.868
                        
        
                            Face Width - Inch:
                            
                                0.546
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                PA Series
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 28-5M-09RSB
        
            Description
            
            PHP 28-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 28-5M-09RSB
BDI # 1289856
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                48
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.709
                        
        
                            Face Width - Millimeter:
                            
                                14.5
                        
        
                            Face Width - Inch:
                            
                                0.571
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.56
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 28-5M-15RSB
        
            Description
            
            PHP 28-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 28-5M-15RSB
BDI # 1289875
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                48
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.709
                        
        
                            Face Width - Millimeter:
                            
                                20.5
                        
        
                            Face Width - Inch:
                            
                                0.807
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.56
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 28-5M-25RSB
        
            Description
            
            PHP 28-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 28-5M-25RSB
BDI # 1289894
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                48
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.709
                        
        
                            Face Width - Millimeter:
                            
                                30.5
                        
        
                            Face Width - Inch:
                            
                                1.201
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.56
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P28-5M-09AL
        
            Description
            
            P28-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
    
Part # 78821023
BDI # 1125587
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                47.625
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.709
                        
        
                            Face Width - Millimeter:
                            
                                10.566
                        
        
                            Face Width - Inch:
                            
                                0.416
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Rough Bore