285MT25AF-F0.750
        
            Description
            
            285MT25AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 285MT25AF-F0.7500
BDI # 923706
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.71
                        
        
                            Face Width - Millimeter:
                            
                                30.963
                        
        
                            Face Width - Inch:
                            
                                1.219
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25
                        
        
                            Belt Style:
                            
                                5M-25
                        
        
285MT25AF-F0.625
        
            Description
            
            285MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 285MT25AF-F0.6250
BDI # 923705
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.71
                        
        
                            Face Width - Millimeter:
                            
                                30.963
                        
        
                            Face Width - Inch:
                            
                                1.219
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25
                        
        
                            Belt Style:
                            
                                5M-25
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.71
                        
        
                            Face Width - Millimeter:
                            
                                30.963
                        
        
                            Face Width - Inch:
                            
                                1.219
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25
                        
        
                            Belt Style:
                            
                                5M-25
                        
        
285MT25AF-L13SJ
        
            Description
            
            285MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 285MT25AF-L13SJ
BDI # 923710
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.71
                        
        
                            Face Width - Millimeter:
                            
                                30.963
                        
        
                            Face Width - Inch:
                            
                                1.219
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                25
                        
        
285MT25AF-L13SH
        
            Description
            
            285MT25AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 285MT25AF-L13SH
BDI # 923709
Features
        
                            Pitch Diameter - Inch:
                            
                                1.754
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.71
                        
        
                            Face Width - Millimeter:
                            
                                30.963
                        
        
                            Face Width - Inch:
                            
                                1.219
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                44.552
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                25