Page 1 of 9

Next

Compare
PHP 32-5M-09RSB

COMPARE

PHP 32-5M-09RSB

Description
PHP 32-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 32-5M-09RSB

BDI # 1289858

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-09AL

COMPARE

P32-5M-09AL

Description
P32-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821027

BDI # 1125625

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5MGT-15-MPB

COMPARE

P32-5MGT-15-MPB

Description
P32-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093032

BDI # 1409356

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-15 X 1/2 MPB

COMPARE

P32-5M-15 X 1/2 MPB

Description
P32-5M-15 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P325M15

BDI # 982737

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54.864
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P325M25-MPB

COMPARE

P325M25-MPB

Description
P325M25-MPB SPROCKET ; 5MM PITCH 32T 5M-25 BELT 25MM BELT WD

MARTIN SPROCKET & GR

Part # P325M25-MPB

BDI # 610224

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54.864
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 578060
Pitch Diameter - Millimeter: 50.93

Price Inventory : Available to order
Loading Price
QTY