W7214M90-F
Description
W7214M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W7214M90-F
BDI # 613122
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578003
Pitch Diameter - Millimeter:
320.86
W7214M65-F
Description
W7214M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W7214M65-F
BDI # 613121
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578002
Pitch Diameter - Millimeter:
320.86
W7214M20-E
Description
W7214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W7214M20-E
BDI # 613119
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578000
Pitch Diameter - Millimeter:
320.86
W7214M120-J
Description
W7214M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W7214M120-J
BDI # 613118
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578043
Pitch Diameter - Millimeter:
320.86
W7214M42-E
Description
W7214M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W7214M42-E
BDI # 613120
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578001
Pitch Diameter - Millimeter:
320.86