Page 1 of 38

Next

Compare
W90-14M-20-E

COMPARE

W90-14M-20-E

Description
W90-14M-20-E SYNCHRONOUS PULLEY

TB WOODS

Part # W9014M20

BDI # 984703

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX90S125-5040

COMPARE

14MX90S125-5040

Description
14MX90S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756634

TIMKEN

Part # 14MX90S125-5040

BDI # 24302066

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX90S20-3525

COMPARE

14MX90S20-3525

Description
14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635

TIMKEN

Part # 14MX90S20-3525

BDI # 24302068

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
PHP 90-14M-85RSB

COMPARE

PHP 90-14M-85RSB

Description
PHP 90-14M-85RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 90-14M-85RSB

BDI # 1290099

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
14MX90S90-4030

COMPARE

14MX90S90-4030

Description
14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639

TIMKEN

Part # 14MX90S90-4030

BDI # 24302076

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY