Page 1 of 8

Next

Compare
W22-8M-60 3/4 MPB

COMPARE

W22-8M-60 3/4 MPB

Description
W22-8M-60 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W228M60

BDI # 994178

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P228M30-MPB

COMPARE

P228M30-MPB

Description
P228M30-MPB SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P228M30-MPB

BDI # 610150

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.075
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577629
Pitch Diameter - Millimeter: 56.02

Price Inventory : Available to order
Loading Price
QTY
P22-8M-20-1108 HT250

COMPARE

P22-8M-20-1108 HT250

Description
P22-8M-20-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112850

BDI # 255146

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P22-8M-20 X 1/2 MPB HT

COMPARE

P22-8M-20 X 1/2 MPB HT

Description
P22-8M-20 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 110700

BDI # 254550

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-22 1/2 MPB

COMPARE

W22-8M-22 1/2 MPB

Description
W22-8M-22 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W228M22

BDI # 994256

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY