PHP 36-5M-09RSB
Description
PHP 36-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-5M-09RSB
BDI # 1289859
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
P36-5MGT-15-MPB
Description
P36-5MGT-15-MPB SYNCHRONOUS PULLEY ; 36GROVES 5MM P 15MM W
Part # 77093036
BDI # 1409357
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
P36-5MGT-25-MPB
Description
P36-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095036
BDI # 1125670
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore