Page 1 of 6

Next

Compare
P38-5M-15AL

COMPARE

P38-5M-15AL

Description
P38-5M-15AL SYNCHRONOUS PULLEY ; 38GROVES 5MM P 15MM W

GATES

Part # 78821041

BDI # 1125691

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY
P38-5M-25-JA

COMPARE

P38-5M-25-JA

Description
P38-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P385M25

BDI # 989759

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P38-5MGT-25-MPB

COMPARE

P38-5MGT-25-MPB

Description
P38-5MGT-25-MPB SYNCHRONOUS PULLEY ; 38GROVES 5MM P 25MM W

GATES

Part # 77095038

BDI # 1125695

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
P38-5M-15-JA

COMPARE

P38-5M-15-JA

Description
P38-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P385M15

BDI # 982516

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P38-5MGT-25

COMPARE

P38-5MGT-25

Description
P38-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092038

BDI # 1125694

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.37
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
$ 39.60 / each QTY