PHP 17H100TB
Description
PHP 17H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 17H100TB
BDI # 1289244
Features
Pitch Diameter - Inch:
2.705
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.651
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
68.7
Mounting Method:
Bushed