P27-8MGT-20
Description
P27-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 27T 0.787" BELT W
Part # 77082027
BDI # 1125579
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
P27-8MGT-30
Description
P27-8MGT-30 SYNCHRONOUS PULLEY ; 27GROVES 8MM P 30MM W
Part # 77083027
BDI # 1125580
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
PHP 27-8M-30TB
Description
PHP 27-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 27-8M-30TB
BDI # 1289597
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Bushed
PHP 27-8M-50TB
Description
PHP 27-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 27-8M-50TB
BDI # 1289627
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Bushed
PHP 27-8M-50RSB
Description
PHP 27-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 27-8M-50RSB
BDI # 1289983
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore