PHP 36-T5-44RSB
Description
PHP 36-T5-44RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36-T5-44RSB
BDI # 1292361
Features
Pitch Diameter - Inch:
2.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.73
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25