Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
17.272
Face Width - Inch:
0.68
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
PHP 48-5M-25RSB
Description
PHP 48-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-5M-25RSB
BDI # 1289901
Features
Pitch Diameter - Inch:
3.007
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
8MX29S12-1108
Description
8MX29S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756367
Part # 8MX29S12-1108
BDI # 24302524
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed