PHP 4SPZ71TB
Description
PHP 4SPZ71TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPZ71TB
BDI # 1282610
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
4
PHP 1SPZ71TB
Description
PHP 1SPZ71TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPZ71TB
BDI # 1282607
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1
PHP 2SPZ71TB
Description
PHP 2SPZ71TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ71TB
BDI # 1282608
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
2
PHP 3SPZ71TB
Description
PHP 3SPZ71TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPZ71TB
BDI # 1282609
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
3
M-30S-MPB;AL
Description
M-30S-MPB ; AL SYNCRONOUS SPROCKET ; SILENTSYNC
Part # 20158944
BDI # 410054
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576452
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore