Page 1 of 8

Next

Compare
PHP 25L050RSB

COMPARE

PHP 25L050RSB

Description
PHP 25L050RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25L050RSB

BDI # 1288946

Features

Pitch Diameter - Inch: 2.984
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Inch
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 19

Face Width - Inch: 0.748
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 75.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8MGT-50

COMPARE

P30-8MGT-50

Description
P30-8MGT-50 SYNCHRONOUS PULLEY ; 8MM PITCH 30T 1.969" BELT W

GATES

Part # 77085030

BDI # 1125614

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 25L100RSB

COMPARE

PHP 25L100RSB

Description
PHP 25L100RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25L100RSB

BDI # 1289077

Features

Pitch Diameter - Inch: 2.984
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Inch
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 31.8

Face Width - Inch: 1.252
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 75.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8M-20-1210 HT250

COMPARE

P30-8M-20-1210 HT250

Description
P30-8M-20-1210 HT250 SYNCH SPROCKET ; 112854 30T 8MM PT TAPER LOCK

DODGE

Part # 112854

BDI # 255150

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-8M-50-1210 HT250

COMPARE

P30-8M-50-1210 HT250

Description
P30-8M-50-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112886

BDI # 255182

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY