72XXH400-M

COMPARE

72XXH400-M

Description
72XXH400-M SYNCHRONOUS PULLEY

TB WOODS

Part # 72XXH400

BDI # 993004

Features

Pitch Diameter - Inch: 28.648
Inch - Metric: Inch
Outside Diameter - Inch: 28.528
Face Width - Millimeter: 120.65
Face Width - Inch: 4.75

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 727.659
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
72XXH200-J

COMPARE

72XXH200-J

Description
72XXH200-J SYNCHRONOUS PULLEY

TB WOODS

Part # 72XXH200

BDI # 991819

Features

Pitch Diameter - Inch: 28.648
Inch - Metric: Inch
Outside Diameter - Inch: 28.528
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 727.659
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
72XXH500-M

COMPARE

72XXH500-M

Description
72XXH500-M SYNCHRONOUS PULLEY

TB WOODS

Part # 72XXH500

BDI # 981858

Features

Pitch Diameter - Inch: 28.648
Inch - Metric: Inch
Outside Diameter - Inch: 28.528
Face Width - Millimeter: 147.65
Face Width - Inch: 5.813

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 727.659
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
72XXH300-J

COMPARE

72XXH300-J

Description
72XXH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 72XXH300

BDI # 997451

Features

Pitch Diameter - Inch: 28.648
Inch - Metric: Inch
Outside Diameter - Inch: 28.528
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 727.659
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY