Page 1 of 34

Next

Compare
PHP 168-14M-170RSB

COMPARE

PHP 168-14M-170RSB

Description
PHP 168-14M-170RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 168-14M-170RSB

BDI # 1290142

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 748.66
Mounting Method: Rough Bore
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
14MPC-168S-125-7060

COMPARE

14MPC-168S-125-7060

Description
14MPC-168S-125-7060 SYNC PULLEY

TB WOODS

Part # 14MPC168S125

BDI # 996400

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-168S-90-6050

COMPARE

14MPC-168S-90-6050

Description
14MPC-168S-90-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC168S90

BDI # 984542

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
F168-14M-55-E

COMPARE

F168-14M-55-E

Description
F168-14M-55-E SYNCHRONOUS PULLEY

TB WOODS

Part # F16814M55

BDI # 984870

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
14MPC-168S-37-4030

COMPARE

14MPC-168S-37-4030

Description
14MPC-168S-37-4030 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC168S37

BDI # 982699

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY