Page 1 of 24

Next

Compare
W32-8M-12-QT

COMPARE

W32-8M-12-QT

Description
W32-8M-12-QT SYNCHRONOUS PULLEY

TB WOODS

Part # W328M12

BDI # 996660

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-50 X 3/4 MPB

COMPARE

P32-8M-50 X 3/4 MPB

Description
P32-8M-50 X 3/4 MPB SYNC PULLEY

TB WOODS

Part # P328M50

BDI # 997103

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 81.483
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-8M-20-1210 HT250

COMPARE

P32-8M-20-1210 HT250

Description
P32-8M-20-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112855

BDI # 255151

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 81.49
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 32-8M-50RSB

COMPARE

PHP 32-8M-50RSB

Description
PHP 32-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 32-8M-50RSB

BDI # 1289988

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60

Face Width - Inch: 2.362
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 81.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-8M-20TB

COMPARE

PHP 32-8M-20TB

Description
PHP 32-8M-20TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 32-8M-20TB

BDI # 1289576

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 81.49
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY