P33-8MGT-30
Description
P33-8MGT-30 SYNCHRONOUS PULLEY ; 33GROVES 8MM P 30MM W
Part # 77083033
BDI # 1125635
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
PHP 33-8M-30TB
Description
PHP 33-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-30TB
BDI # 1289602
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed
PHP 33-8M-50TB
Description
PHP 33-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-50TB
BDI # 1289632
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed
PHP 33-8M-85TB
Description
PHP 33-8M-85TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 33-8M-85TB
BDI # 1289660
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.03
Mounting Method:
Bushed
P33-8MGT-20
Description
P33-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082033
BDI # 1125634
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.254
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed