PHP 21H100TB
Description
PHP 21H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21H100TB
BDI # 1289248
Features
Pitch Diameter - Inch:
3.343
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.289
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.9
Mounting Method:
Bushed