PHP 27-AT5-60RSB
        
            Description
            
            PHP 27-AT5-60RSB PULLEY ; NON-RETURNABLE
    
Part # PHP 27-AT5-60RSB
BDI # 1290156
Features
        
                            Pitch Diameter - Inch:
                            
                                3.761
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.711
                        
        
                            Face Width - Millimeter:
                            
                                21
                        
        
                            Face Width - Inch:
                            
                                0.827
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                95.52
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                16