PHP 42-8M-50RSB
Description
PHP 42-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 42-8M-50RSB
BDI # 1289995
Features
Pitch Diameter - Inch:
4.111
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Metric
Outside Diameter - Inch:
4.056
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
104.41
Mounting Method:
Rough Bore