PHP 27H100RSB
Description
PHP 27H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H100RSB
BDI # 1289213
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHP 27H200TB
Description
PHP 27H200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H200TB
BDI # 1289382
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
PHP 27H150RSB
Description
PHP 27H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H150RSB
BDI # 1289279
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHP 27H150TB
Description
PHP 27H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H150TB
BDI # 1289318
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
PHP 27H200RSB
Description
PHP 27H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H200RSB
BDI # 1289344
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore