PHP 27H100TB
Description
PHP 27H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H100TB
BDI # 1289254
Features
Pitch Diameter - Inch:
4.299
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.245
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.2
Mounting Method:
Bushed