PHP 66-T10-35RSB
Description
PHP 66-T10-35RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 66-T10-35RSB
BDI # 24760416
Features
Pitch Diameter - Inch:
4.386
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Outside Diameter - Inch:
4.313
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
111.41
Mounting Method:
Rough Bore