P70-5MGT-09AL
Description
P70-5MGT-09AL SYNCHRONOUS PULLEY ; 110.3MM OD 111MM PITCH DIA 1.188" BORE
Part # P70-5MGT-09AL
BDI # 23125560
Features
Pitch Diameter - Inch:
4.37
Inch - Metric:
Metric
Outside Diameter - Inch:
4.343
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
111
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9