P72-5MGT-15AL
Description
P72-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P72-5MGT-15AL
BDI # 23125610
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P72-5MGT-09AL
Description
P72-5MGT-09AL SYNCHRONOUS PULLEY ; 113.4MM OD 115MM PITCH DIA 1.188" BORE
Part # P72-5MGT-09AL
BDI # 20433744
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9