PHP 47-T10-38RSB
        
            Description
            
            PHP 47-T10-38RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 47-T10-38RSB
BDI # 1292389
Features
        
                            Pitch Diameter - Inch:
                            
                                4.762
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.689
                        
        
                            Face Width - Millimeter:
                            
                                37
                        
        
                            Face Width - Inch:
                            
                                1.457
                        
        
                            Belt Pitch:
                            
                                10 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                120.96
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 40-T10-38RSB
        
            Description
            
            PHP 40-T10-38RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
    
Part # PHP 40-T10-38RSB
BDI # 24760392
Features
        
                            Pitch Diameter - Inch:
                            
                                4.762
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.689
                        
        
                            Face Width - Millimeter:
                            
                                30
                        
        
                            Face Width - Inch:
                            
                                1.181
                        
        
                            Belt Pitch:
                            
                                10 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                120.96
                        
        
                            Mounting Method:
                            
                                Rough Bore