Page 1 of 29

Next

Compare
14MX-28S-37

COMPARE

14MX-28S-37

Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193028

BDI # 1094879

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P2814M40-SK

COMPARE

P2814M40-SK

Description
P2814M40-SK SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40

MARTIN SPROCKET & GR

Part # P2814M40-SK

BDI # 610168

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577640
Pitch Diameter - Millimeter: 124.765

Price Inventory : Available to order
Loading Price
QTY
14MX-28S-20

COMPARE

14MX-28S-20

Description
14MX-28S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192028

BDI # 1094878

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-14M-85-2012 HT250

COMPARE

P28-14M-85-2012 HT250

Description
P28-14M-85-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112944

BDI # 255226

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-14M-85 X 1-1/4 MPB

COMPARE

P28-14M-85 X 1-1/4 MPB

Description
P28-14M-85 X 1-1/4 MPB SYNC PULLEY

TB WOODS

Part # P2814M85MPB

BDI # 995160

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 124.765
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY