Features
        
                            Pitch Diameter - Inch:
                            
                                4.912
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                127
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.807
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                124.765
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.912
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                127
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.807
                        
        
                            Face Width - Millimeter:
                            
                                46.05
                        
        
                            Face Width - Inch:
                            
                                1.813
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                124.765
                        
        
                            Mounting Method:
                            
                                Bushed