Features
        
                            Pitch Diameter - Inch:
                            
                                5.815
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.76
                        
        
                            Face Width - Millimeter:
                            
                                65.024
                        
        
                            Face Width - Inch:
                            
                                2.56
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
                        
        
                            Global Part Number GPN:
                            
                                576498
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.696
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.815
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.76
                        
        
                            Face Width - Millimeter:
                            
                                33
                        
        
                            Face Width - Inch:
                            
                                1.299
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
                        
        
                            Global Part Number GPN:
                            
                                576983
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.696
                        
        
                            Mounting Method:
                            
                                Rough Bore