PHP 66-T10-48RSB
        
            Description
            
            PHP 66-T10-48RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 66-T10-48RSB
BDI # 1292399
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.943
                        
        
                            Face Width - Millimeter:
                            
                                56
                        
        
                            Face Width - Inch:
                            
                                2.205
                        
        
                            Belt Pitch:
                            
                                10 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.79
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                50
                        
        
PHP 40-T10-48RSB
        
            Description
            
            PHP 40-T10-48RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 40-T10-48RSB
BDI # 1292381
Features
        
                            Pitch Diameter - Inch:
                            
                                6.015
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.943
                        
        
                            Face Width - Millimeter:
                            
                                30
                        
        
                            Face Width - Inch:
                            
                                1.181
                        
        
                            Belt Pitch:
                            
                                10 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                152.78
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25