PHP 3SPB175TB
        
            Description
            
            PHP 3SPB175TB TRANMISSION PULLEY ; NON-RETURNABLE
    
Part # PHP 3SPB175TB
BDI # 24760065
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.165
                        
        
                            Outside Diameter - Millimeter:
                            
                                182
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                SPB
                        
        
                            Bushing Size:
                            
                                2517
                        
        
                            Number of Grooves:
                            
                                3
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.989
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.165
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.989
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.165
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.989
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.165
                        
        
                            Face Width - Millimeter:
                            
                                88.9
                        
        
                            Face Width - Inch:
                            
                                3.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.989
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.165
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed