Features
        
                            Pitch Diameter - Inch:
                            
                                9.299
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.075
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.189
                        
        
                            Face Width - Millimeter:
                            
                                106.68
                        
        
                            Face Width - Inch:
                            
                                4.2
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                236.195
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.299
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.075
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.189
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                236.195
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.299
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.189
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                236.195
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.299
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.189
                        
        
                            Face Width - Millimeter:
                            
                                26.416
                        
        
                            Face Width - Inch:
                            
                                1.04
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                236.195
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.299
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.075
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.189
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                236.195
                        
        
                            Mounting Method:
                            
                                Bushed