Features
        
                            Pitch Diameter - Inch:
                            
                                48.123
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.953
                        
        
                            Face Width - Millimeter:
                            
                                311.15
                        
        
                            Face Width - Inch:
                            
                                12.25
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.324
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                290
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                48.123
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.953
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577571
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.324
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P192-20M-170
        
            Description
            
            P192-20M-170 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 170MM W
    
Part # 78824015
BDI # 1125513
Features
        
                            Pitch Diameter - Inch:
                            
                                48.122
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.952
                        
        
                            Face Width - Millimeter:
                            
                                190.5
                        
        
                            Face Width - Inch:
                            
                                7.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.299
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P192-20M-115
        
            Description
            
            P192-20M-115 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 115MM W
    
Part # 78824014
BDI # 1125512
Features
        
                            Pitch Diameter - Inch:
                            
                                48.122
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.952
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.299
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                48.123
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.953
                        
        
                            Face Width - Millimeter:
                            
                                190.5
                        
        
                            Face Width - Inch:
                            
                                7.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.324
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170