Page 1 of 14

Next

Compare
8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
PHP 20-3M-09RSB

COMPARE

PHP 20-3M-09RSB

Description
PHP 20-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 20-3M-09RSB

BDI # 1289812

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 23
Inch - Metric: Metric
Outside Diameter - Inch: 0.722
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 19.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 18-3M-15RSB

COMPARE

PHP 18-3M-15RSB

Description
PHP 18-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 18-3M-15RSB

BDI # 1289831

Features

Pitch Diameter - Inch: 0.677
Flange Outside Diameter - Millimeter: 19.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.647
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 17.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 18-3M-09RSB

COMPARE

PHP 18-3M-09RSB

Description
PHP 18-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 18-3M-09RSB

BDI # 1289811

Features

Pitch Diameter - Inch: 0.677
Flange Outside Diameter - Millimeter: 19.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.647
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 17.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY