Page 1 of 15

Next

Compare
14MX168S68-4535

COMPARE

14MX168S68-4535

Description
14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH

MARTIN SPROCKET & GR

Part # 14MX168S68-4535

BDI # 21982233

Features

Pitch Diameter - Inch: 1.16
Inch - Metric: Metric
Outside Diameter - Inch: 1.156
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 29.475
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
PHP 32-3M-09RSB

COMPARE

PHP 32-3M-09RSB

Description
PHP 32-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 32-3M-09RSB

BDI # 1289819

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 32-3M-15RSB

COMPARE

PHP 32-3M-15RSB

Description
PHP 32-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 32-3M-15RSB

BDI # 1289839

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 19.5

Face Width - Inch: 0.768
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 30.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 20-5M-09RSB

COMPARE

PHP 20-5M-09RSB

Description
PHP 20-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 20-5M-09RSB

BDI # 1289851

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Metric
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 31.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 18XL037RSB

COMPARE

PHP 18XL037RSB

Description
PHP 18XL037RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 18XL037RSB

BDI # 1288908

Features

Pitch Diameter - Inch: 1.146
Flange Outside Diameter - Millimeter: 36
Inch - Metric: Inch
Outside Diameter - Inch: 1.126
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 29.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY